Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50314008 Socomec Insulators, ISOLATEUR HEXAGONAL H40 M8

MFG Item Number
50314008

50314008 Socomec Insulators, ISOLATEUR HEXAGONAL H40 M8

MFG Item Number
50314008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Insulators, Series
Item #
50314008
ISOLATEUR HEXAGONAL H40 M8

Series Information

Specifications

Specifications
Manufacturer Part Number 50314008
Manufacturer Socomec
Family Series Socomec Insulators
Description ISOLATEUR HEXAGONAL H40 M8
Thread Size M8
Height 1.58 "
AC Voltage 2,000 V
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
Alternatives
548510
548510
NVENT ERIFLEX Insulators, ISO-TP Series