Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50314010 Socomec Insulators, ISOLATEUR HEXAGONAL H40 M10

MFG Item Number
50314010

50314010 Socomec Insulators, ISOLATEUR HEXAGONAL H40 M10

MFG Item Number
50314010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Insulators, Series
Item #
50314010
ISOLATEUR HEXAGONAL H40 M10

Series Information

Specifications

Specifications
Manufacturer Part Number 50314010
Manufacturer Socomec
Family Series Socomec Insulators
Description ISOLATEUR HEXAGONAL H40 M10
Thread Size M10
Height 1.58 "
AC Voltage 2,000 V
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
548520
548520
NVENT ERIFLEX Insulators, ISO-TP Series