Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50315010

Socomec Insulators

50315010

Socomec Insulators
HEX.SPACER H50 M10
MFG Item Number
50315010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
50315010
HEX.SPACER H50 M10

Series Information

Specifications

Specifications
Manufacturer Part Number 50315010
Manufacturer Socomec
Family Series Socomec Insulators
Description HEX.SPACER H50 M10
Thread Size M10
Height 1.97 "
AC Voltage 2,000 V
Net Weight 0.3175 lbs
Gross Weight 0 lbs