Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50315012

Socomec Insulators

50315012

Socomec Insulators
HEX.SPACER H50 M12
MFG Item Number
50315012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Insulators, Series
Item #
50315012
HEX.SPACER H50 M12

Series Information

Specifications

Specifications
Manufacturer Part Number 50315012
Manufacturer Socomec
Family Series Socomec Insulators
Description HEX.SPACER H50 M12
Thread Size M12
Height 1.97 "
AC Voltage 2,000 V
Net Weight 0.3109 lbs
Gross Weight 0 lbs