503410
NVENT ERIFLEX Wire & Cable, RTCBI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503410 NVENT ERIFLEX Wire & Cable, RTCBI Series, Round Braid, RTCBI15-16

MFG Item Number
RTCBI15-16

503410 NVENT ERIFLEX Wire & Cable, RTCBI Series, Round Braid, RTCBI15-16

MFG Item Number
RTCBI15-16
Item Number
503410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RTCBI Series
Item #
503410
Round Braid, RTCBI15-16

RTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Manufacturer Part Number RTCBI15-16
Manufacturer NVENT ERIFLEX
Product Series RTCBI
Family Series NVENT ERIFLEX Wire & Cable, RTCBI Series
Description Round Braid, RTCBI15-16
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
AC Voltage 450 VAC
DC Voltage 450 VDC
Current Rating 120 A
Insulated Yes
Length 25 m
Height 8 mm
Width 8 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0.4 lbs
Gross Weight 0.4 lbs