503440
NVENT ERIFLEX Wire & Cable, RTCBI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503440 NVENT ERIFLEX Wire & Cable, RTCBI Series, Round Braid, RTCBI15-50

MFG Item Number
RTCBI15-50

503440 NVENT ERIFLEX Wire & Cable, RTCBI Series, Round Braid, RTCBI15-50

MFG Item Number
RTCBI15-50
Item Number
503440
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RTCBI Series
Item #
503440
Round Braid, RTCBI15-50

RTCBI Series Information

  • Working Temperature up to 70 degree
  • Round tinned Copper Braids
  • Insulation Voltage 450 V
  • Insulation in Clear PVC

Specifications

Specifications
Manufacturer Part Number RTCBI15-50
Manufacturer NVENT ERIFLEX
Product Series RTCBI
Family Series NVENT ERIFLEX Wire & Cable, RTCBI Series
Description Round Braid, RTCBI15-50
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
AC Voltage 450 VAC
DC Voltage 450 VDC
Current Rating 250 A
Insulated Yes
Length 25 m
Height 12.5 mm
Width 12.5 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 1.28 lbs
Gross Weight 1.28 lbs