503700
NVENT ERIFLEX Wire & Cable, RTCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503700 NVENT ERIFLEX Wire & Cable, RTCB Series, Round Braid, RTCB 15-10 EN LG

MFG Item Number
RTCB15-10HL

503700 NVENT ERIFLEX Wire & Cable, RTCB Series, Round Braid, RTCB 15-10 EN LG

MFG Item Number
RTCB15-10HL
Item Number
503700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RTCB Series
Item #
503700
Round Braid, RTCB 15-10 EN LG

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Manufacturer Part Number RTCB15-10HL
Manufacturer NVENT ERIFLEX
Product Series RTCB
Family Series NVENT ERIFLEX Wire & Cable, RTCB Series
Description Round Braid, RTCB 15-10 EN LG
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 3,937 "
Current Rating 75 A
Insulated No
Length 25 m
Height 5 mm
Width 5 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 0.22 lbs
Gross Weight 0.22 lbs