503720
NVENT ERIFLEX Wire & Cable, RTCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503720 NVENT ERIFLEX Wire & Cable, RTCB Series, Roudn Braid, RTCB 15-25 EN LG

MFG Item Number
RTCB15-25HL

503720 NVENT ERIFLEX Wire & Cable, RTCB Series, Roudn Braid, RTCB 15-25 EN LG

MFG Item Number
RTCB15-25HL
Item Number
503720
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RTCB Series
Item #
503720
Roudn Braid, RTCB 15-25 EN LG

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Manufacturer Part Number RTCB15-25HL
Manufacturer NVENT ERIFLEX
Product Series RTCB
Family Series NVENT ERIFLEX Wire & Cable, RTCB Series
Description Roudn Braid, RTCB 15-25 EN LG
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 3,937 "
Current Rating 150 A
Insulated No
Length 25 m
Height 7.5 mm
Width 7.5 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs