Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

504224 Pilz Safety Switches, PSEN 1.1p-29/PSEN 1.1-20/7mm/ix1/

MFG Item Number
504224

504224 Pilz Safety Switches, PSEN 1.1p-29/PSEN 1.1-20/7mm/ix1/

MFG Item Number
504224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
504224
PSEN 1.1p-29/PSEN 1.1-20/7mm/ix1/

Series Information

Specifications

Specifications
Manufacturer Part Number 504224
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN 1.1p-29/PSEN 1.1-20/7mm/ix1/ 1unit
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pin M8 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.0794 lbs
Gross Weight 0.097 lbs