5049
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5049 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, .19 HP,

MFG Item Number
BE-5049

5049 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, .19 HP,

MFG Item Number
BE-5049
Item Number
5049
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
5049
Parallel Shaft DC Gearmotor, .19 HP,

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-5049
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, .19 HP, 90VDC,130VDC, 8;6 RPM
Output Speed 6 RPM, 8 RPM
Ratio 300:1
Nominal Ratio (:1) 300
Nominal Torque 350 in-lbs
Output Style Parallel Shaft
Horsepower 3/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 2.1 A, 2.8 A
Net Weight 17.955 lbs
Gross Weight 17.955 lbs