Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
504980 NVENT ERIFLEX Circuit Breakers, PROFIL ALUMINIUM 2 M ALP
504980 NVENT ERIFLEX Circuit Breakers, PROFIL ALUMINIUM 2 M ALP
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
NVENT ERIFLEX Circuit Breakers |
| Manufacturer |
NVENT ERIFLEX |
| Manufacturer Part Number |
ALP2000 |
| Description |
PROFIL ALUMINIUM 2 M ALP |
| Accessory Type |
Auxiliary Support |
| For Use With |
Bus Bar |
| Approvals |
CE |
| Net Weight |
6.5 lbs |
| Gross Weight |
6.5 lbs |
504980
NVENT ERIFLEX Circuit Breakers