5050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5050

NOSHOK Panel Meters & Gauges

5050

NOSHOK Panel Meters & Gauges
1/2 NPT Piston Type 316SS Snubber,
MFG Item Number
5050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
5050
1/2 NPT Piston Type 316SS Snubber,

Series Information

Specifications

Specifications
Manufacturer Part Number 5050
Manufacturer NOSHOK
Family Series NOSHOK Panel Meters & Gauges
Description 1/2 NPT Piston Type 316SS Snubber, Pressure Rating 15,000 PSI
Case Material Stainless Steel
Connection 1/2 NPT
Net Weight 0.4 lbs
Gross Weight 0.4 lbs