Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
505UTDS16102
125, 900, DP, 505P, 3/60/460
MFG Item Number
505UTDS16102
This item cannot be canceled or returned
Description
125, 900, DP, 505P, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
505UTDS16102 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
125, 900, DP, 505P, 3/60/460 |
| Type |
Vertical-Solid Shaft |
| Horsepower |
125 hp |
| Kilowatts |
93 kW |
| Speed |
890 RPM |
| RPM |
890 RPM |
| Phase |
3 |
| NEMA Frame |
505PV |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
170 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
1976 lbs |
| Gross Weight |
1976 lbs |
505UTDS16102
Marathon Electric Motors