506221
Pilz Safety Switches, PSENMAG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506221 Pilz Safety Switches, PSENMAG Series, PSEN MA1.3A22/PSEN MA1.308/8MM/1UNIT
MFG Item Number
506221

506221 Pilz Safety Switches, PSENMAG Series, PSEN MA1.3A22/PSEN MA1.308/8MM/1UNIT

MFG Item Number
506221
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PSENMAG Series
Item #
506221
PSEN MA1.3A22/PSEN MA1.308/8MM/1UNIT

PSENMAG Series Information

  • Non‑Contact Magnetic Operation
  • Round or Square Body Types
  • Single or Series Connection
  • IP65/IP67 or IP69k Protection
  • UL; cUL; ATEX Approvals
PSENmag switches can be used for applications in which the risk analysis specifies a high category, where there is heavy soiling or where strict hygiene regulations need to be met. For applications in which it is difficult to align the gates accurately, where machine gates are subject to a high level of vibration and where large tolerances are required on start up, PSENmag switches are the right choice. As the process is running, they ensure that the machine operates provided the safety gate is closed. If the movable guard is opened, they work in conjunction with Pilz evaluation devices to ensure that the machine is shut down quickly. Together they provide a complete solution that's safe and approved, all from one source.
  • Cost‑Effective
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration


Videos

Specifications

Specifications
Manufacturer Part Number 506221
Manufacturer PILZ
Product Series PSENMAG
Family Series Pilz Safety Switches, PSENMAG Series
Description PSEN MA1.3A22/PSEN MA1.308/8MM/1UNIT
Contacts 2NO
Auxiliary Contact 1NO
Switch On Distance 8 mm
Switch Off Distance 15 mm
Voltage 24 VDC
Protection Rating IP69K
Connection Type 5 Meter Cable
Status Indicator Yes
Approvals cUL, TUV, UL
Net Weight 0.3968 lbs
Gross Weight 0.447 lbs