Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

506255 Pilz Safety Switches, PSEN ma1.3b-28/PSEN

MFG Item Number
506255

506255 Pilz Safety Switches, PSEN ma1.3b-28/PSEN

MFG Item Number
506255
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506255
PSEN ma1.3b-28/PSEN

Series Information

Specifications

Specifications
Manufacturer Part Number 506255
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.3b-28/PSEN ma1.3-08/IX/EX/VA/1U
Contacts 3NO
Auxiliary Contact 1NO
Voltage 24 VDC
Protection Rating IP67, IP69
Connection Type M12 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.5069 lbs
Gross Weight 0.5288 lbs