Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 506310 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN ma1.4p-51/ 1switch |
| Contacts | 2NO |
| Voltage | 24 VDC |
| Protection Rating | IP65, IP67 |
| Connection Type | 4 Pole M8 Connector |
| Status Indicator | No |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 0.0772 lbs |
| Gross Weight | 0.1058 lbs |