Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

506311 Pilz Safety Switches, PSEN ma1.4p-57/ 1switch

MFG Item Number
506311

506311 Pilz Safety Switches, PSEN ma1.4p-57/ 1switch

MFG Item Number
506311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506311
PSEN ma1.4p-57/ 1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 506311
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.4p-57/ 1switch
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 8 Pole M8 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.075 lbs
Gross Weight 0.12 lbs