Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506342 Pilz Safety Switches, PSEN ma1.4n-50/PSEN ma1.4-10mm/
MFG Item Number
506342

506342 Pilz Safety Switches, PSEN ma1.4n-50/PSEN ma1.4-10mm/

MFG Item Number
506342
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506342
PSEN ma1.4n-50/PSEN ma1.4-10mm/

Series Information

Specifications

Specifications
Manufacturer Part Number 506342
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.4n-50/PSEN ma1.4-10mm/ 1unit
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 5 Pole M12 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.1125 lbs
Gross Weight 0.1806 lbs