Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

506344 Pilz Safety Switches, PSEN

MFG Item Number
506344

506344 Pilz Safety Switches, PSEN

MFG Item Number
506344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506344
PSEN

Series Information

Specifications

Specifications
Manufacturer Part Number 506344
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.4-51M12/8-0.15m/PSENma1.4-03/1u
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 8 Pole M12 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.1125 lbs
Gross Weight 0.185 lbs