Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50692

Brady Signs & Signage

50692

Brady Signs & Signage
2-WAY SIGN FIRE EXTING. / GLOW
MFG Item Number
50692
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
50692
2-WAY SIGN FIRE EXTING. / GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 50692
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo L 2-Way View Fire Extinguisher Sign, 12 H x 4 W x 0.063 D, Red on Glow, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher
Material Polyester
Language English
Height 4 "
Width 12 "
Net Weight 0.195 lbs
Gross Weight 0.195 lbs