Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50693

Brady Signs & Signage

50693

Brady Signs & Signage
STANDARD PLASTIC, 4W X 18H
MFG Item Number
50693
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
50693
STANDARD PLASTIC, 4W X 18H

Series Information

Specifications

Specifications
Manufacturer Part Number 50693
Manufacturer Brady
Family Series Brady Signs & Signage
Description L 2-Way View Fire Extinguisher Sign, 18 H x 4 W x 0.06 D, White on Red, Polystyrene
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher
Material Polystyrene
Language English
Height 4 "
Width 18 "
Net Weight 0.13 lbs
Gross Weight 0.135 lbs