Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50698

Brady Signs & Signage

50698

Brady Signs & Signage
LUMINOUS PLASTIC, 4W X 18H
MFG Item Number
50698
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
50698
LUMINOUS PLASTIC, 4W X 18H

Series Information

Specifications

Specifications
Manufacturer Part Number 50698
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo L 2-Way View fire Hose Sign, 18 H x 4 W x 0.063 D, White on Red
Type Fire/Emergency Signs
Background Color Red
Legend Fire Hose
Material Polyester
Language English
Height 4 "
Width 18 "
Net Weight 0.2 lbs
Gross Weight 0.2 lbs