Series Information
| Manufacturer Part Number | 50785 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | V 3-Way View Fire Extinguisher Sign, 18 H x 7.5 W x 0.06 D, Red on White, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher |
| Material | Polystyrene |
| Language | English |
| Height | 18 " |
| Width | 7.5 " |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |