508-B
Ocal, a T & B Brand Beam Clamps, 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

508-B Ocal, a T & B Brand Beam Clamps, 50 Series, BEAM CLAMP, JAW OPENING 2-1/8IN BLU

MFG Item Number
508-B

508-B Ocal, a T & B Brand Beam Clamps, 50 Series, BEAM CLAMP, JAW OPENING 2-1/8IN BLU

MFG Item Number
508-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, 50 Series
Item #
508-B
BEAM CLAMP, JAW OPENING 2-1/8IN BLU

50 Series Information

  • Malleable Iron Construction
  • Corrosion Protected Clamps for Hanging Threaded Rod
  • Available in Blue, Gray, or White

Specifications

Specifications
Product Series 50
Manufacturer Part Number 508-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, 50 Series
Description PVC Coated Hanger Rod Beam Clamp, Jaw Opening 2-1/8 Inch/53.98 Millimeters, Load Rating 1,700 Pounds/771.11 Kilograms, Base 2-1/2 Inch x 2-3/8 Inch, Malleable Iron, Light Blue
Composition Malleable Iron
Base Size 2.5 "
Jaw Open 2.125 "
Hole Size 1/2-13
Approvals CSA
Comments Blue
Net Weight 2 lbs
Gross Weight 2 lbs