Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50899 Brady Lockout/Tagout, LARGE UNIV VALVE LOCKOUT BASE ONLY
50899 Brady Lockout/Tagout, LARGE UNIV VALVE LOCKOUT BASE ONLY
This item cannot be canceled or returned
Description
LARGE UNIV VALVE LOCKOUT BASE ONLY
Specifications
Specifications
| Manufacturer Part Number |
50899 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Large Universal Valve Lockout Device Component |
| Color |
Red |
| Material |
Steel |
| Net Weight |
0.503 lbs |
| Gross Weight |
0.503 lbs |
50899
Brady Lockout/Tagout