Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
508FX2-N-ST Red Lion Ethernet Switches, N-Tron 500-N Series, 508FX2-N-ST (N-VIEW)
MFG Item Number
508FX2-N-ST
508FX2-N-ST Red Lion Ethernet Switches, N-Tron 500-N Series, 508FX2-N-ST (N-VIEW)
MFG Item Number
508FX2-N-ST
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 500-N Series
N-Tron 500-N Series Information
Specifications
Specifications
| Manufacturer Part Number |
508FX2-N-ST |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 500-N |
| Family Series |
Red Lion Ethernet Switches, N-Tron 500-N Series |
| Description |
508FX2-N-ST (N-VIEW) |
| Network Configuration |
Monitored |
| Total Number of Ports |
8 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
6 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Comments |
With N-View Traffic Monitoring Firmware |
| Net Weight |
1.655 lbs |
| Gross Weight |
2.31 lbs |
508FX2-N-ST
Red Lion Ethernet Switches, N-Tron 500-N Series