508TX
Red Lion Ethernet Switches, N-Tron 500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

508TX

Red Lion Ethernet Switches, N-Tron 500 Series

508TX

Red Lion Ethernet Switches, N-Tron 500 Series
508TX SWITCH
MFG Item Number
508TX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, N-Tron 500 Series
Item #
508TX
508TX SWITCH

N-Tron 500 Series Information


Specifications

Specifications
Manufacturer Part Number 508TX
Manufacturer Red Lion
Product Series N-Tron 500
Family Series Red Lion Ethernet Switches, N-Tron 500 Series
Description 508TX SWITCH
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Protection Rating IP20
Approvals CE, cULus
Net Weight 1.495 lbs
Gross Weight 2.1 lbs