Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50905

Brady Signs & Signage

50905

Brady Signs & Signage
GRAPHIC SAFETY BANNER 4'X10'
MFG Item Number
50905
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
50905
GRAPHIC SAFETY BANNER 4'X10'

Series Information

Specifications

Specifications
Manufacturer Part Number 50905
Manufacturer Brady
Family Series Brady Signs & Signage
Description BE CAREFUL Carelessness Can Hurt You And Others Sign, 4' H x 10' W x 0.055 D, Polyethylene
Type Safety Signs
Background Color Yellow
Legend Be Careful Carelessness Can Hurt You And Others.
Material Vinyl
Language English
Height 42 "
Width 120 "
Net Weight 4.62 lbs
Gross Weight 4.62 lbs