Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50907

Brady Signs & Signage

50907

Brady Signs & Signage
GRAPHIC SAFETY BANNER 4'X10'
MFG Item Number
50907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
50907
GRAPHIC SAFETY BANNER 4'X10'

Series Information

Specifications

Specifications
Manufacturer Part Number 50907
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY Starts With You Sign, 4' H x 10' W x 0.055 D, Polyethylene
Type Safety Signs
Background Color White
Legend Safety Starts With You!
Material Vinyl
Language English
Height 42 "
Width 120 "
Net Weight 3.625 lbs
Gross Weight 3.625 lbs