Series Information
| Manufacturer Part Number | 50912 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Try To See It Our Way Wear Your Goggles And Safety Sign, 4' H x 10' W x 0.055 D, Polyethylene |
| Type | Safety Signs |
| Background Color | White |
| Legend | Try To See It Our Way Wear Your Goggles And Safety Glasses |
| Material | Vinyl |
| Language | English |
| Height | 42 " |
| Width | 120 " |
| Net Weight | 3.645 lbs |
| Gross Weight | 3.645 lbs |