Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
50AFE
Eaton's Bussmann series Fuses
50Amp 690V ac TYPE T FUSE
This item cannot be canceled or returned
Description
50Amp 690V ac TYPE T FUSE
Specifications
Specifications
| Manufacturer Part Number |
50AFE |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed British standard fuse, 50 A, 690 V, None, 76 mm CC, aR accompanied semiconductor protection |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
50 A |
| AC Voltage |
690 VAC |
| DC Voltage |
690 VDC |
| Net Weight |
0.101 lbs |
| Gross Weight |
0.101 lbs |
50AFE
Eaton's Bussmann series Fuses