Series Information
| Manufacturer Part Number | 50D |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series conduit bushed chase nipple, Rigid/IMC, Non-insulated, Zinc die cast, 1/2 |
| Type | Chase |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1/2 " |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Insulated Throat | No |
| Approvals | cUL, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |