50D33R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50D33R

Brush Fuses Fuses, D33R Series

50D33R

Brush Fuses Fuses, D33R Series
FUSE, 50A, 500V, aR, DIII
MFG Item Number
50D33R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, D33R Series
Item #
50D33R
FUSE, 50A, 500V, aR, DIII

D33R Series Information

  • 35~100 Amps
  • 500VAC
  • Time Delay or Fast Acting
  • Diazed Bottle Type
  • Din Approval
Diazed Fuses, commonly known as "bottle" fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into
the appropriate screw cap and fuse base. Also, the fuse tips have a different diameters, depending on current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to ensure that no fuse is higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapters are color coded to avoid mismatching.
  • Color Coded
  • Trip Indicator

Specifications

Specifications
Manufacturer Part Number 50D33R
Manufacturer Brush Fuses
Product Series D33R
Family Series Brush Fuses Fuses, D33R Series
Description FUSE, 50A, 500V, aR, DIII DIII BODY RECTIFIER PROTECTION - ULTRA RAPID
Fuse Type Bottle Type D (Diazed)
Current Rating 50 A
AC Voltage 500 VAC
Class aR, gR
Characteristic Semiconductor
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Approvals DIN
Net Weight 0.1081 lbs
Gross Weight 0.0353 lbs
Alternatives
1000707.50
1000707.50
Westcode Semiconductors Fuses