Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50ETS2 Appleton Fasteners, NYLON IP WASHER M50
50ETS2 Appleton Fasteners, NYLON IP WASHER M50
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer
Appleton
Family Series
Appleton Fasteners
Manufacturer Part Number
50ETS2
Description
Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 50 MM, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands
Material
Nylon
Washer Type
Sealing
Size
M50
Net Weight
0.01 lbs
Gross Weight
0.161 lbs
50ETS2
Appleton Fasteners