50EZC-R
Eaton's Bussmann series Pilot Lights

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50EZC-R

Eaton's Bussmann series Pilot Lights

50EZC-R

Eaton's Bussmann series Pilot Lights
50V Ezc Minalite Red
MFG Item Number
50EZC-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
50EZC-R
50V Ezc Minalite Red

Series Information

Specifications

Specifications
Manufacturer Part Number 50EZC-R
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Pilot Lights
Description 50V Ezc Minalite Red
Lens Color Red
Nominal Lamp Voltage 48 VAC, 48 VDC
Gross Weight 0.335 lbs
Net Weight 0.125 lbs