Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50FWSSBOX100 Burndy Fasteners, 1/2 SS FLAT WASH 100PCS
MFG Item Number
50FWSSBOX100
50FWSSBOX100 Burndy Fasteners, 1/2 SS FLAT WASH 100PCS
MFG Item Number
50FWSSBOX100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
50FWSSBOX100 |
| Description |
1/2 SS FLAT WASH 100PCS |
| Material |
Stainless Steel |
| Washer Type |
Flat Cut |
| Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0006 lbs |
50FWSSBOX100
Burndy Fasteners