Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50FY41-V4A-6-KIT
Item Number
50FY41-V4A-6-KIT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
70120924 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Magnetic |
| Type of Circuit |
NPN/PNP |
| Output Voltage |
10-12 VDC |
| Mounting |
Surface |
| Operating Temperature |
-40-212 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.605 lbs |
| Gross Weight |
0.605 lbs |
50FY41-V4A-6-KIT
Pepperl Fuchs Sensors