Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50GD33 Eaton's Bussmann series Fuses, GAUGE PIECE D3 50A 500V FOR E33
50GD33 Eaton's Bussmann series Fuses, GAUGE PIECE D3 50A 500V FOR E33
This item cannot be canceled or returned
Description
GAUGE PIECE D3 50A 500V FOR E33
Specifications
Specifications
| Manufacturer Part Number |
50GD33 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Gauge piece, LV, 50 A, AC 500 V, D3, IEC |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
50 A |
| Net Weight |
0.0482 lbs |
| Gross Weight |
0.0482 lbs |
50GD33
Eaton's Bussmann series Fuses