Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50MCSR4313 Eaton Capacitors, wall mtd, SWTCH cap bank, 480V 50KVAR
MFG Item Number
50MCSR4313

50MCSR4313 Eaton Capacitors, wall mtd, SWTCH cap bank, 480V 50KVAR

MFG Item Number
50MCSR4313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
50MCSR4313
wall mtd, SWTCH cap bank, 480V 50KVAR

Series Information

Specifications

Specifications
Manufacturer Part Number 50MCSR4313
Manufacturer Eaton
Family Series Eaton Capacitors
Description Eaton AUTOVAR 300, Automatic Capacitor Banks, 60A, 480V, Three-phase, 50 kVAR, Wall-mounted, 5 x 10, J Frame, Optional molded-case circuit breaker rated 65 kAIC at 480V and 600V, NEMA 3R weatherproofing.
Capacitor Type AC
Net Weight 36 lbs
Gross Weight 36 lbs