Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50NWBOX Burndy Fasteners, 1/2 INTRNL TOOTH LOCKWAS
50NWBOX Burndy Fasteners, 1/2 INTRNL TOOTH LOCKWAS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
50NWBOX |
| Description |
1/2 INTRNL TOOTH LOCKWAS |
| Finish |
Bronze |
| Washer Type |
Toothed Lock |
| Size |
1/2 " |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |