PX2KX Series Information
| Manufacturer Part Number | 50PX2KX4 |
|---|---|
| Manufacturer | Appleton |
| Product Series | PX2KX |
| Family Series | Appleton Cable Entries, PX2KX Series |
| Description | Cable Gland, Type Straight, Thread Size M50, Constructional Feature Explosionproof, Cable Type Wire Braid Armored, Jacketed, Marine Shipboard Cable, Cable Outer Diameter 1.59 to 2.09 Inch, Material 316 Stainless Steel, Enclosure NEMA 4X, IP66/IP67/IP68, |
| Hub Size | M50 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4X |
| Split Frame | No |
| Cable Diameter Range | 1.59-2.09 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | Yes |
| Approvals | ATEX, CSA, UL |
| Protection Rating | IP66, IP67, IP68 |
| Comments | Explosionproof, Wire Braid Armor and Jacketed Cables. |
| Net Weight | 1.8963 lbs |
| Gross Weight | 1.8963 lbs |