50R-100-2
Littelfuse Protection Relays, 50R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50R-100-2 Littelfuse Protection Relays, 50R Series, 1-Phase Voltage Monitor/95-120V/adj.

MFG Item Number
50R-100-2

50R-100-2 Littelfuse Protection Relays, 50R Series, 1-Phase Voltage Monitor/95-120V/adj.

MFG Item Number
50R-100-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 50R Series
Item #
50R-100-2
1-Phase Voltage Monitor/95-120V/adj.

50R Series Information


Specifications

Specifications
Manufacturer Part Number 50R-100-2
Manufacturer Littelfuse
Product Series 50R
Family Series Littelfuse Protection Relays, 50R Series
Description 1-Phase Voltage Monitor/95-120V/adj.
Phase 1
Voltage 95-120 V
Time Delay Trip (Sec) 2 s
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Approvals UL
Net Weight 0.98 lbs
Gross Weight 0.98 lbs