50SINM-N5-40WH
Edwards Signaling Visual Signaling Devices, 50SIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50SINM-N5-40WH

Edwards Signaling Visual Signaling Devices, 50SIN Series

50SINM-N5-40WH

Edwards Signaling Visual Signaling Devices, 50SIN Series
Stdy Incand Beacon 120V Ac Magenta
MFG Item Number
50SINM-N5-40WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 50SIN Series
Item #
50SINM-N5-40WH
Stdy Incand Beacon 120V Ac Magenta

50SIN Series Information

  • 120 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • Weatherproof
  • UL; cUL Approvals
The Edwards 50SIN Series AdaptaBeacon steady‑on lights are designed to meet continuous visual signaling requirements. The unique double fresnel lens is optically engineered to maximize brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. The polycarbonate lenses are available in six colors: red, amber, blue, green, magenta, and clear.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket. Cat. No. 92‑GRD lens guard is available for additional protection against lens breakage.

Ideally suited for light duty applications where a continuous steady‑on incandescent light signal is required or where ambient noise makes audible signals difficult to hear. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 50SINM-N5-40WH
Manufacturer Edwards Signaling
Product Series 50SIN
Family Series Edwards Signaling Visual Signaling Devices, 50SIN Series
Description Stdy Incand Beacon 120V Ac Magenta
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Magenta
Lamp Type Halogen
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 3,328
Lamp Wattage 40 W
Current Rating 0.29 A
Approvals cUL, UL
Net Weight 1.32 lbs
Gross Weight 2 lbs