50SPX1505
Appleton Cable Entries, PXSS2K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50SPX1505

Appleton Cable Entries, PXSS2K Series

50SPX1505

Appleton Cable Entries, PXSS2K Series
PXSS2K CABLE GLAND 150NPT
MFG Item Number
50SPX1505
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, PXSS2K Series
Item #
50SPX1505
PXSS2K CABLE GLAND 150NPT

PXSS2K Series Information

  • The connector is UL Listed for NPT or Metric entry threads
  • Continuous operating temperature: ‑60 C to +85 C (‑76 F to +185 F)
  • Sealing technique: displacement seal concept
  • Sealing area(s): inner compound barrier and outer sheath
Appleton PXSS2K Series Compound Barrier Type Cable Connectors are flameproof Class I cable connectors suitable for unarmored, extra hard usage, tray (TC) and shipboard cables. It provides an environmental seal on the cable jacket and an explosionproof compound barrier seal around the cable inner cores.

Specifications

Specifications
Manufacturer Part Number 50SPX1505
Manufacturer Appleton
Product Series PXSS2K
Family Series Appleton Cable Entries, PXSS2K Series
Description PXSS2K Series Standard Cable Gland Connector, Size: 1-1/2 IN 50S , Conductor Range: 1.16 - 1-1/2 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Nema Rating: NEMA 4X, Temperature Rating: -60 To 100 DEG C, Connection: NPT,
Hub Size 1-1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 1.16-1.5 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, CSA, UL
Protection Rating IP66, IP67, IP68
Comments Flameproof, Unarmored, Tray, Shipboard and SO Type Cable.
Net Weight 1.455 lbs
Gross Weight 1.78 lbs