Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Cable Entries, T3 Series
50ST34
Appleton Cable Entries, T3 Series
This item cannot be canceled or returned
Description
Appleton T3 Series Nickel Plated Brass Cable Glands are suitable for all types of armored cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and Ex d flameproof. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.
Specifications
Specifications
Manufacturer Part Number
50ST34
Manufacturer
Appleton
Product Series
T3
Family Series
Appleton Cable Entries, T3 Series
Description
Cable Gland, Type Straight, Thread Size M50, Constructional Feature Flameproof, Cable Type Armored Cable, Cable Outer Diameter 1.39 to 1.84 Inch, Material 316 Stainless Steel, Enclosure NEMA 3/4/4X, IP66/IP67/IP68, Operating Temperature -60 to 130 Deg C,
Hub Size
M50
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 3, NEMA 4, NEMA 4X
Split Frame
No
Cable Diameter Range
1.39-1.84 "
Type
Bushing Grip
Composition
Metallic
Material
Stainless Steel
Hazardous Location
Yes
Approvals
CSA, UL
Protection Rating
IP66, IP68
Net Weight
2.3256 lbs
Gross Weight
2.3256 lbs
50ST34
Appleton Cable Entries, T3 Series