Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50SV82A Square D Transformers, Buck and Boost Transformer, NEMA 3R,

MFG Item Number
575520

50SV82A Square D Transformers, Buck and Boost Transformer, NEMA 3R,

MFG Item Number
575520
Item Number
50SV82A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
50SV82A
Buck and Boost Transformer, NEMA 3R,

Series Information

Specifications

Specifications
Manufacturer Part Number 575520
Manufacturer Square D
Family Series Square D Transformers
Description Buck and Boost Transformer, NEMA 3R, 240 x 480V, 0.05kVA
Phase 1
Type Buck Boost
VA Rating 50 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V, 48 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 4.2 lbs
Gross Weight 4.2 lbs