Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Fasteners |
| Manufacturer Part Number | 50SW4 |
| Description | Serrated Washer, Material: Stainless Steel, Finish: Stainless Steel, Inside Diameter: 50 MM, For Use In Cable Glands |
| Material | Stainless Steel |
| Washer Type | Toothed Lock |
| Size | M50 |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.081 lbs |