Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50X106BWSS Burndy Fasteners, 1/2 SS BELLEVILLE WASHER
MFG Item Number
50X106BWSS
50X106BWSS Burndy Fasteners, 1/2 SS BELLEVILLE WASHER
MFG Item Number
50X106BWSS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
50X106BWSS |
| Description |
1/2 SS BELLEVILLE WASHER |
| Material |
Stainless Steel |
| Washer Type |
Belleville |
| Size |
1/2 " |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
50X106BWSS
Burndy Fasteners