Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50X150HABBOX Burndy Fasteners, 1/2 X 1-1/2 AL HEX BOL

MFG Item Number
50X150HABBOX

50X150HABBOX Burndy Fasteners, 1/2 X 1-1/2 AL HEX BOL

MFG Item Number
50X150HABBOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
50X150HABBOX
1/2 X 1-1/2 AL HEX BOL

Series Information

Specifications

Specifications
Manufacturer Part Number 50X150HABBOX
Manufacturer Burndy
Family Series Burndy Fasteners
Description 1/2 X 1-1/2 AL HEX BOL
Size 1/2-13 "
Material Aluminum
Thread Type Partial Thread
Comments 1-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs