Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50X150HSSBBOX Burndy Fasteners, BOXED
MFG Item Number
50X150HSSBBOX
50X150HSSBBOX Burndy Fasteners, BOXED
MFG Item Number
50X150HSSBBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50X150HSSBBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
BOXED |
| Size |
1/2-13 " |
| Material |
Stainless Steel |
| Thread Type |
Partial Thread |
| Comments |
1-1/2 " |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.105 lbs |
50X150HSSBBOX
Burndy Fasteners